Tool holder ∙ 14 x 18 mm insert square, hollow ∙ Length: 635 mm

Article no.: 6397
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size of drive output, square profile 14×18
Version angled
Handle features ergonomic
Type of handle standard handle
Colour black; silver
Type of product ratchet
Drive handle
Output drive square profile
Material of tool heat-treatable steel
Content single part

Identification & Classification

Article number 6397
EAN / GTIN 4000896027149
Manufacturer number 6397
L-Number L60140 196
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Loosening tight screw connections
  • Forged from solid steel
  • Plug-and-socket connection
    to accommodate insert tools
  • Without any torque function
  • Made in Germany
  • Output: Insert square 14 x 18 mm
  • Dimensions / length: 635 mm
  • Net weight: 1.38 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability