{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Silver grey | |
| Colour, blue | Cobalt blue | |
| Part described, Silver grey | Schaft | |
| Part described, Cobalt blue | Griff | |
| Colour | blue; orange; silver | |
| Suitable for | bit tool | |
| Bit tool holder | 1/4 inch C 6.3 | |
| Length L | 160 mm | |
| Telescopic handle | no | |
| Material | Haptoprene®; chrome vanadium steel | |
| Surface | chrome-plated | |
| Type of product | handle | |
| Standard | DIN 3120 |
| Article number | 633020 | |
| EAN / GTIN | 4045197724199 | |
| Manufacturer number | 633020 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |