Reversible ratchet “Zyklop Speed“, precision, with 1/4 inch square drive, with swivel head, 72 teeth and ejector, length 152 mm

Article no.: 632390
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
35 pieces in stock 35 pieces available in 3-4 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 8000 A
Square drive 1/4 inch
overall length 152 mm
No. of teeth 72
Working angle 5 degrees
Type of product Ratchet
USP1 “Zyklop Speed” reversible, fine tooth
USP2 with swivel head, 72 teeth and ejector, length 152 mm

Identification & Classification

Article number 632390
EAN / GTIN 4013288121868
Manufacturer number 05003500001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

With ejector and reversing disc for right-hand and left-hand rotation.
Ratchet head can be swivelled with defined engagement positions at 0° (use like a screwdriver) and 75° and 90° positions to either side. Working angle 5°.
Material selection and special forging method guarantee optimal functioning and long life.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart