Hexagon bit socket, TiN coated,1/4 inch short, Hexagon: 2,5mm

Article no.: 631733 2,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
178 pieces in stock 178 pieces available in 5-10 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 2.5 mm
Square drive 1/4 inch
⌀ drive end 12 mm
Length 28 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 631733 2,5
EAN / GTIN 4000896036837
Manufacturer number 8501-2.5
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Standard:

DIN 7422

Material:

Chrome vanadium steel, TiN coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart