{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturing process | forged | |
| Drive size, square profile | 1/4 inch | |
| External diameter | 11 mm | |
| Blade height | 0.8 mm | |
| Blade width | 4 mm | |
| Type of product | screwdriver bit | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Overall length | 25 mm | |
| Drive | square profile | |
| Output drive | for slotted screws (SL) | |
| Content | single part |
| Article number | 631615 4 | |
| EAN / GTIN | 4045197559593 | |
| Manufacturer number | 631615 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |