Bit socket for slot-head, 1/4 inch, Blade width: 3,5mm

Article no.: 631613 3,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,350 pieces in stock 1,350 pieces available in 3-4 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width 3.5 mm
Square drive 1/4 inch
⌀ drive end 12 mm
Length 25 mm
Blade thickness 0.6 mm
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification & Classification

Article number 631613 3,5
EAN / GTIN 4062406227593
Manufacturer number 631613 3,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart