Tyrolit ceramic hollow chisel stone 45x10/3x100 mm C400 FINE carbide

Article no.: 6310
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product bench stone
Abrasive media silicon carbide
Grit 400
Grit designation fine
Overall length 100 mm
Content single part
Binding agent ceramic
Typical application sharpen

Identification & Classification

Article number 6310
EAN / GTIN 9003170063104
Manufacturer number 6310
L-Number L50140 811
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The ceramic hollow chisel stones are ideally suited to whetting narrow-toothed tools.
  • Thanks to the varying grit sizes you can select your tool based on the individual application.
  • Due to the conical shape it is possible for you to grind and deburr right down to the tooth base.

Feature:

  • Max. working speed: 35m/s
  • Specification: CFEIN
  • Main dimension: B x C / C1 l L = 45 x 10 / 3 l 100

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For trueing narrow-toothed tools

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Hand-operated grinding

Note:

  • For trueing narrow-toothed tools

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability