{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red; black | |
| Internal dimension width | 150 mm | |
| Internal dimension height | 37 mm | |
| Internal dimension depth | 350 mm | |
| Number of catches | 1 | |
| Type of product | Box | |
| Closure | tension latch | |
| External dimension width | 174 mm | |
| External dimension height | 47 mm | |
| External dimension depth | 357 mm | |
| Material | plastic |
| Article number | 630323 3 | |
| EAN / GTIN | 4062406258207 | |
| Manufacturer number | 630323 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |