Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 100 – 400 Nm ∙ Accuracy: 2% ∙ 14 x 18 mm insert square, hollow ∙ Length: 718 mm

Article no.: 6294-1CTCAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 400 Nm
Overall length L 718 mm
Socket for plug-in head 14×18 mm
Type of product Torque Wrench

Identification & Classification

Article number 6294-1CTCAL
EAN / GTIN 4000896193103
Manufacturer number 6294-1CTCAL
L-Number L60140 5543
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Torque wrench with DAkkS calibration certificate
  • Plug connection to hold insert tools
  • Accuracy ± 2 % of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
    • Visual (models with signal transmitter)
  • With calibration certificate and serial number
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Secure storage in safe box with display window
  • 2-component handle for improved feel
  • Simplified locking for adjusting the torque value
  • Viewing window for visual checking of the locking
  • Knob for additionally locking the set value
  • 4 coloured coding rings (red, yellow, green, black) for markings in the case of personalisation or special workflows
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 14 x 18 mm
  • Dimensions / length: 718 mm
  • Nm min-max: 100 – 400 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 2.5 Nm
  • Effective torque wrench length min.-max. I1 mm: 693.20 – 681.20 Nm
  • Actuating force min.-max. kg: 14.7 – 59.9 kg
  • Inside micrometre of the adjusting tool l2: 44 mm
  • Head Width b: 35.5 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart