Hexagon ball point screwdriver, with power grip, Hexagon: 2,5mm

Article no.: 627511 2,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,278 pieces in stock 1,278 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 2.5 mm
Blade length 100 mm
overall length 187 mm
Type of product Screwdriver

Identification & Classification

Article number 627511 2,5
EAN / GTIN 4045197951076
Manufacturer number 627511 2,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Straight hexagonal shank with ball point.
Multi-component power grip. Impact-resistant core with torque and comfort optimised grip zone. Blade of chrome vanadium steel, surface chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart