• The item cannot be ordered due to missing prices.

Alternative article:

Hexagon screwdriver, with T-handle, Hexagon: 5mm

Article no.: 627423 5
Copy

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
Blade length 125 mm
overall length 187 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 627423 5
Copy
EAN / GTIN 4045197721877
Copy
Manufacturer number 627423 5
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene® surface and an impact-resistant plastic core. Blade of chrome vanadium special alloy. Surface nickel-plated and chrome-plated. Size 4 − 10 with side drive

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart