Hexagon key L-wrench, long chrome-plated, Hexagon: 1,5mm

Article no.: 627200 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,398 pieces in stock 1,398 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 950 PKL
Hexagon 1.5 mm
Stock length 90×14 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Long version yes
Type of product Screwdriver

Identification & Classification

Article number 627200 1,5
EAN / GTIN 4013288175151
Manufacturer number 05022050001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened). Hex-plus profile prevents deformation of the screw head and transmits more torque, chrome-plated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart