{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 31 pcs. | |
| Colour, blue | Night blue | |
| Part described, Night blue | Griff | |
| Manufacturer’s designation | Schraubendreher-Sortiment | |
| Colour | blue; orange | |
| Version | straight | |
| Number of tools | 31 | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Width across flats, for hex socket screws | 1.5 mm | |
| Size of drive output, for recessed TORX® screws | TX5 | |
| Size of drive output, for hex socket screws | TX8 | |
| Size of drive output, for Phillips screws (PH) | TX7; PH00 | |
| Size of drive output, for slotted screws (SL) | TX6; 2.5 | |
| With ball point | no | |
| Type of product | screwdriver; offset screwdrivers | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hex socket screws; for recessed TORX® screws; for Phillips screws (PH); for slotted screws (SL) | |
| Content | set/ assortment |
| Article number | 953202 31 | |
| EAN / GTIN | 4067263723455 | |
| Manufacturer number | 953202 31 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |