Hexagon key L-wrench, with retainer ball chrome-plated, Hexagon: 1,5mm

Article no.: 627128 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
242 pieces in stock 242 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 mm
Material Chrome vanadium steel
Stock length 90×14 mm
Drive profile Hexagon screwdriver
Retainer function Sprung retainer ball from size 3
Surface chrome-plated
Ball point on the long arm yes
Long version yes
Type of product Screwdriver

Identification & Classification

Article number 627128 1,5
EAN / GTIN 4045197954893
Manufacturer number 627128 1,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The spring-loaded retainer ball, made of high quality steel, retains screws very securely in all positions even when the screw is at an angle. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart