{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 8 mm | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| overall length | 232 mm | |
| Blade length | 200 mm | |
| Drive profile | Hexagon socket | |
| Type of product | Socket spanner |
| Article number | 622770 8 | |
| EAN / GTIN | 4010995279325 | |
| Manufacturer number | 27932 | |
| Manufacturer/responsible person | Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 Schonach, Germany, www.wiha.com |