Nut spinner with handle VDE fully insulated, Width across flats: 5,5mm

Article no.: 622500 5,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
250 pieces in stock 250 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series SoftFinish® electric
Width across flats 5.5 mm
Standard DIN 3125; DIN EN IEC 60900 / VDE 0682-201
overall length 236 mm
Blade length 125 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 622500 5,5
EAN / GTIN 4010995008567
Manufacturer number 00856
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Version:

Ergonomic multi-component handle with non-roll flats. Blade of chrome vanadium steel, burnished. Long design, deep hexagon nut spinner head for projecting threads.
Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V.

Standard:

DIN 3125

Material:

Ergonomic multi-component handle with non-roll flats, blade of chrome vanadium steel, burnished, fully insulated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart