Tommy bar, cylindrical 18X500 mm

Article no.: 621600 18X500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Product details

Technical Data

18 mm
Standard DIN 900
overall length 500 mm
Material Special steel, chrome-plated
Type of product Tommy-bar

Identification numbers & Classifications

Article number 621600 18X500
EAN / GTIN 4260089051706

Description

Standard:

DIN 900

Material:

Special steel, chrome-plated.

Suitable for:

Box spanner No. 620120 / 620500 as well as crowfoot spanner No. 612800.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀×overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart