Box spanner, Width across flats: 4X5mm

Article no.: 620120 4X5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
505 pieces in stock 505 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 4 mm
Width across flats 2 5 mm
Standard DIN 896 B
overall length 110 mm
Hole for tommybar ⌀ 5.3 mm
Material Heat-treatable steel tube, chrome-plated
Surface chrome-plated
Type of product Socket spanner

Identification & Classification

Article number 620120 4X5
EAN / GTIN 4045197438003
Manufacturer number 620120 4X5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made from thin-walled heat-treatable steel tube, with cross-hole for tommy bar.

Standard:

DIN 896 B

Material:

Heat-treatable steel tube, chrome-plated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart