{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 3.2 mm | |
| Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
| Spanner length L | 75 mm | |
| maximum jaw height h1 | 3 mm | |
| maximum ring height h2 max | 3.2 mm | |
| Ring setting | 15 degrees | |
| Manufacturing process | drop forged | |
| Material | Chrome alloy steel | |
| Surface | chromium-plated over nickel | |
| Width across flats | metric | |
| Type of product | Spanner |
| Article number | 613500 3,2 | |
| EAN / GTIN | 4018754019083 | |
| Manufacturer number | 40093232 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |