{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | offset | |
| Projection height | 15 mm | |
| Manufacturing process | drop forged | |
| Type of handle | standard handle | |
| Type of product | spanner | |
| Material | chromium alloy steel | |
| Surface | chromium-plated over nickel; round finish | |
| Standard | DIN 3113; ISO 3318; ISO 7738 | |
| Overall length | 260 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for hexagon head screws; for external bi-hex screws | |
| Content | single part |
| Article number | 613500 21 | |
| EAN / GTIN | 4018754018864 | |
| Manufacturer number | 40082121 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |