{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm | |
| Setting the trigger value | with adjustment scale | |
| Material of tool | special steel / special alloy | |
| Surface of tool | chrome-plated | |
| Unit of measure for scale graduations | Nm | |
| Trigger principle | mechanical short travel release | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Type of product | torque wrenches | |
| Direction of tightening | right-hand | |
| Shape of connection | square drive | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| DIsplay | analogue | |
| Torque accuracy clockwise | 2 % | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN 3120; DIN EN ISO 6789-1; DIN EN ISO 6789-2 | |
| Total weight | 1,140 g |
| Article number | 6121-1CTCAL | |
| EAN / GTIN | 4000896193028 | |
| Manufacturer number | 6121-1CTCAL | |
| L-Number | L60140 3975 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |