{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | straight | |
| Manufacturing process | drop forged | |
| Non-sparking | no | |
| Type of handle | standard handle | |
| Type of product | spanner | |
| Material | chromium alloy steel | |
| Surface | chrome-plated; round finish | |
| Standard | DIN 3110; ISO 3318 | |
| Overall length | 190 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for hexagon head screws; for hexagon head screws | |
| Content | single part |
| Article number | 610700 14X15 | |
| EAN / GTIN | 4045197158949 | |
| Manufacturer number | 610700 14X15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |