{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| With push handle | yes | |
| Number of handles | 1 | |
| External diameter of wheel/castor | 400 mm | |
| Width of wheel/castor | 100 mm | |
| Material of wheel/castor | polyurethane (PU) | |
| Material of rim | plastic | |
| Type of product | hand platform trolley | |
| Coating | galvanised | |
| Material | steel | |
| Design version | steel hollow section construction | |
| Max. load capacity | 400 | |
| Overall width Bg | 840 mm | |
| Overall depth Tg | 1,525 mm | |
| Overall height Hg | 811 mm | |
| Mobile | yes |
| Article number | 6104P | |
| EAN / GTIN | 4017976561042 | |
| Manufacturer number | 6104P | |
| L-Number | L90070 351 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |