{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | angled | |
| Squares | 13 | |
| With ratchet function | yes | |
| Number of teeth | 72 | |
| Reversible direction of rotation | yes | |
| Minimum working angle | 5 | |
| Width across flats, for external bi-hex screws | 19 mm; 19 mm | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Overall length L | 268.3 mm | |
| Output drive | for external bi-hex screws; for external bi-hex screws |
| Article number | 606-19 | |
| EAN / GTIN | 4000896101054 | |
| Manufacturer number | 606-19 | |
| L-Number | L60140 204 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |