• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Combination wrench ∙ Outside 12-point traction profile ∙ Size 15 mm

Article no.: 603-15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 603-15
EAN / GTIN 4000896023769
Manufacturer number 603-15
L-Number L60140 604
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Box-end head 10° offset
  • Head setting: 15°
  • Surface: chrome-plated
  • DIN 3113 form B, ISO 3318, ISO 7738, In accordance with DIN EN 3709
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 15 mm
  • Dimensions / length: 180 mm
  • Net weight: 0.11 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart