1000 v insulated hacksaw frame for 300 mm blade

Article no.: 602.AVSE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hacksaw frame

Identification & Classification

Article number 602.AVSE
EAN / GTIN 3148516541512
Manufacturer number 602.AVSE
L-Number L60130 3030
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Insulation with safety colour code
  • Arc for 300 mm long saw blades
  • 2 saw blade positions
  • Tensioning of saw blade via wing nut
  • Supplied with one bimetal saw blade
  • Dimensions (L x W x H): 470 x 130 x 20 mm

Feature:

  • Weight in grams: 590

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart