{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | flat | |
| Diameter | 100 mm | |
| Width of disc T | 25 mm | |
| Abrasive media width | 6 mm | |
| Diameter of hole H | 20 mm | |
| Grit designation | fine | |
| Grinding media backing | aluminium | |
| Shape | 12A2D | |
| Abrasive coating height, diamond (D) | 2 mm | |
| Binding | resin and artificial resin | |
| Manufacturer’s designation | DIAGO W-Carbide | |
| Contents unit | pieces | |
| Type of product | backing pads | |
| Abrasive media | diamond (D) | |
| Grit size (mesh) | 64 mesh | |
| Grinding process | tool grinding | |
| Specification | D64C50B DIAGO W-Carbide | |
| Suitable for material | tungsten carbide | |
| Material group | metal |
| Article number | 597700 D64 | |
| EAN / GTIN | 9003170380126 | |
| Manufacturer number | 38012 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |