{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine | |
| Cooling lubricant | no | |
| Manufacturer’s designation | Schnellwechsel-Aufnahmeschaft, Typ: 30 | |
| Min. clamping diameter D1 | 14 mm | |
| Max. clamping diameter D1 | 30 mm | |
| Width across flats SW | 9.5 mm | |
| Interface | joint 1 | |
| Type of product | quick change adapter | |
| With width across flats | yes | |
| Content | 1 pcs. |
| Article number | 589314 30 | |
| EAN / GTIN | 5706915077674 | |
| Manufacturer number | 1768812 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |