{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| , Aluminium | 120 min-1 | |
| , INOX | 40 min-1 | |
| , Steel | 80 min-1 | |
| Interface position | on the machine | |
| Holder type | screw holder | |
| Nominal size of mounting thread | 5/8 -18 UNF | |
| Cooling lubricant | yes | |
| Cutter diameter, min. Dc min. | 108 mm | |
| Configurable | no | |
| empfohlene Drehzahl für | Aluminium; INOX; Steel | |
| Tool material | HSS | |
| Machining group | K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel) | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | hole saw | |
| Max. cutting depth L2 | 38 mm |
| Article number | 589010 108 | |
| EAN / GTIN | 4045197158680 | |
| Manufacturer number | 589010 108 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |