{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue | |
| Decorative finishes | beech | |
| With loading area | yes | |
| Material of loading area | sandwich panels | |
| Shelf width | 650 mm | |
| Depth of loading area | 1,120 mm | |
| Load capacity per loading area | 50 | |
| height adjustable | yes | |
| Height adjustment interval | 50 mm | |
| Usable width | 650 mm | |
| Usable depth | 1,120 mm | |
| Type of wheel/castor | swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Total number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel; steel hollow section construction | |
| Max. load capacity | 150 | |
| Overall width Bg | 1,120 mm | |
| Overall height Hg | 910 mm | |
| Mobile | yes |
| Article number | 5862 | |
| EAN / GTIN | 4017976058627 | |
| Manufacturer number | 5862 | |
| L-Number | L90080 733 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |