Jaw insertion tool SW 9/16″ Wkz.Aufn.9 x 12

Article no.: 58611034
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

  • Exchangeable tool: Einsteckwerkzeug
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Einsteckwerkzeug
Width b 35 mm
Height h 8 mm
Width across flats 9/16 inch
Series 731a/10
Pitch S 17.5 mm
Plug-in shank 9×12 mm
Type of product Open ended plug-in head

Identification & Classification

Article number 58611034
EAN / GTIN 4018754034901
Manufacturer number 58611034
L-Number L60010 1080
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for torque spanners with square drive
  • Chrome plating over nickel, durable and chip-resistant
  • drop-forged, hardened and cooled in an oil bath
  • Highly resilient, exceptionally durable

Feature:

  • Height mm (h): 8 mm
  • S: 17.5 mm
  • Size of tool holder [inside4kt]: 9 x 12 mm
  • Weight: 49g
  • Width across flats [inch]: 9/16 ″
  • Width mm (b): 35 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart