Tube brush micro-abrasive (SiC) 320 grit, Brush ⌀: 32mm

Article no.: 574477 32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
84 pieces in stock 84 pieces available in 5-10 working days

Select article variation and quantity

Brush ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length L 125 mm
Material of base body plastic
Thickness of bristle fibres 0.6 mm
Material of bristle set silicon carbide
Type of bristle set material micro-abrasive
Width of bristle set L3 65 mm
Height of bristle set H1 65 mm
Diameter of brush D1 32 mm
Application type machine-operated
Holder shank
Diameter of shaft Ds 5.7 mm
Abrasive media silicon carbide (SiC)
Grit 320
Typical application cleaning; deburring; polishing
Type of product internal brush (machine-operated)
Content single part

Identification & Classification

Article number 574477 32
EAN / GTIN 4017359208205
Manufacturer number 54320320
Manufacturer/responsible person LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 Oettingen, Germany, www.lessmann.com

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Strong silicon carbide bristles (SiC) in 120 grit and 320 grit, bristle ⌀ 0.60mm, overall length 125mm.

Application:

Abrasive nylon brushes work at both the tips and the sides of the bristles. The continued exposure of new abrasive material ensures an even abrasive effect. For deburring (cross) bores, O-ring recesses, and for cleaning and polishing nozzles and small hydraulic bores.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart