{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 125 mm | |
| Material of base body | plastic | |
| Thickness of bristle fibres | 0.6 mm | |
| Material of bristle set | silicon carbide | |
| Type of bristle set material | micro-abrasive | |
| Width of bristle set L3 | 65 mm | |
| Height of bristle set H1 | 65 mm | |
| Diameter of brush D1 | 10 mm | |
| Application type | machine-operated | |
| Holder | shank | |
| Diameter of shaft Ds | 3.7 mm | |
| Abrasive media | silicon carbide (SiC) | |
| Grit | 320 | |
| Typical application | cleaning; deburring; polishing | |
| Type of product | internal brush (machine-operated) | |
| Content | single part |
| Article number | 574477 10 | |
| EAN / GTIN | 4017359208274 | |
| Manufacturer number | 54320100 | |
| Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 Oettingen, Deutschland, www.lessmann.com |