{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | RD-ZB | |
| Material of base body | plastic | |
| Material of bristle set | nylon | |
| Type of bristle set material | micro-abrasive | |
| Diameter of brush | 75 mm | |
| Holder | system szybkiej wymiany Roloc™ | |
| Max. speed | 18,000 min-1 | |
| Abrasive media | ceramic grit (CER) | |
| Grit | 80 | |
| Grit designation | coarse | |
| Typical application | cleaning; deburring; polishing | |
| Type of product | disc brush | |
| Content | single part |
| Article number | 573515 80 | |
| EAN / GTIN | 30048011643923 | |
| Manufacturer number | 7527 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |