Tyrolit surface grinding segment 3109 60/54x22x110 mm A46 V steel/hss

Article no.: 570156
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 570156
EAN / GTIN 9003175701568
Manufacturer number 570156
L-Number L50140 2158
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Segments for surface grinding are made of sintered aluminium oxide mixtures such as 454A for high-alloyed steels and HSS, or 50A and 89A for soft and low-alloyed steels.
  • They offer a high stock removal rate and a self-sharpening effect.

Feature:

  • Max. working speed: 32m/s
  • Specification: SD85A 461 KK7P VK8
  • Main dimension: B / A x C x L = 60 / 54 x 22 x 110

Advantage:

  • Cool grinding
  • Self-sharpening
  • High stock removal rate

Application:

  • For surface grinding of workpieces made from high-alloyed steels and HSS

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Reciprocating surface grinding tool

Note:

  • For surface grinding of workpieces made from high-alloyed steels and HSS

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart