Screw jack set

Article no.: 569431
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 569431
EAN / GTIN 4020772428853
Manufacturer number 569431
L-Number L30110 102254
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Screw jack set
Heat-treatable steel
Consisting of 1 each
- screw jack 6400 Gr. 52
- screw jack 6400 Gr. 70
- screw jack 6400 Gr. 100
- foot element 6400FB
- intermediate element 6400Z-25
- intermediate element 6400Z-50
- intermediate element 6400Z-100
- ball attachment 6440G-M10
- Hook spanner DIN1810B

Feature:

  • Size: M10 x 12
  • H min: 42 mm
  • H max.: 285 mm
  • Weight: 4678 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart