{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Type of product | machine mount | |
| Width | 14 mm | |
| Height | 10 mm | |
| Weight | 0.23 kg |
| Article number | 569382 | |
| EAN / GTIN | 4020772160494 | |
| Manufacturer number | 569382 | |
| L-Number | L30110 102230 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |