Compact clamp

Article no.: 567997
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 567997
EAN / GTIN 4020772529406
Manufacturer number 567997
L-Number L30110 102203
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Compact clamp, infinitely adjustable clamping element made of alloy tempered steel. Black galvanised in annealed precision casting version. Complete with 7640BFS mounting kit and captive, smooth pressure piece.

Feature:

  • Size: 16
  • Max. Static load: 16 kN
  • G: M12
  • Groove: 14
  • H: 0 – 90
  • E: 22.8 – 40.2
  • L: 126.0 – 143.5
  • Weight: 2166 g
  • Size: 16
  • Max. Load, swelling dynamic: 12 kN
  • H1: 3.5 – 93.5
  • H2: 52.0 – 107
  • Md 1: 40 Nm
  • Md 2: 100 Nm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart