{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Rhombus T-Nut Adapter | |
| Colour | black | |
| Type of product | hose adaptor | |
| Number of pieces | 1 pcs. | |
| Material | heat-treatable steel |
| Article number | 564235 | |
| EAN / GTIN | 4020772250973 | |
| Manufacturer number | 564235 | |
| L-Number | L30110 102097 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |