{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | pressure piece | |
| Length of base body | 38 mm | |
| Width of base body | 28 mm | |
| Height of base body | 25 mm | |
| Material | plastic | |
| Weight | 0.015 kg |
| Article number | 563699 | |
| EAN / GTIN | 4020772250300 | |
| Manufacturer number | 563699 | |
| L-Number | L30110 102104 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |