{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | Flat head | |
| Thread size d1 | G 1/4 | |
| Drive profile | external square / Robertson | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | non-specific screw | |
| Thread type | G | |
| Material | brass |
| Article number | 563546 | |
| EAN / GTIN | 4020772531447 | |
| Manufacturer number | 563546 | |
| L-Number | L30110 102164 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |