{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Wet maximum | unsuitable | |
| Interface position | on the machine | |
| Holder type | SDS-Plus | |
| Interface coding, according to ISO TS 13399-60 | SDS-PLUS-10 | |
| Holder shape | Standard | |
| Dry machining | suitable | |
| Type of mounting | spigot | |
| Shank length LS | 400 mm | |
| Size of drill shank | 10 mm | |
| Oil | unsuitable | |
| Air | suitable | |
| Cutter diameter, min. Dc min. | 10 mm | |
| Cutter diameter, max. Dc max. | 20 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Flute length Lc | 400 mm | |
| Number of teeth Z | 2 | |
| Twist direction | right-hand | |
| Product designation (type) | H | |
| Tool material | Carbide | |
| Interface | joint 1 | |
| Overall length L | 450 mm | |
| Weight | 1,560 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill |
| Article number | 56090710 | |
| EAN / GTIN | 4022668907107 | |
| Manufacturer number | 56090710 | |
| L-Number | L60010 6583 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |