Tool holder with ratchet inside l.nullmm

Article no.: 56083400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

For hand tap DIN 352 min. M3
For hand tap DIN 352 max. M10
Capacity min. 3.175 mm
Capacity max. 9.525 mm
Material steel
Length 110 mm
Type of product pin vice

Identification & Classification

Article number 56083400
EAN / GTIN 4022668834007
Manufacturer number 56083400
L-Number L60010 7404
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Made of all-steel, chrome-plated
  • Switchable for right and left gear as well as ″fixed″
  • With two-jaw chuck for fixed clamping of square shanks

Feature:

  • Span inch: 1/8 - 3/8 ″
  • for threads: 3.0 – 10 mm
  • Clamping width mm: 3.175 – 9.525 mm
  • Length mm (L): 110 mm
  • External square drive: 2.4 - 5.5 mm
  • Weight: 185g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart