{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | case | |
| Thread type | metric ISO coarse thread | |
| Thread | M10; M12; M3; M4; M5; M6; M8 | |
| Content | plug tap; second tap; taper tap | |
| Tool material | HSS | |
| Weight | 690 g | |
| Standard | DIN 352 | |
| Machining method | thread processing internal | |
| Type of product | Taps |
| Article number | 56082009 | |
| EAN / GTIN | 4022668820093 | |
| Manufacturer number | 56082009 | |
| L-Number | L60010 7225 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |