{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | metric ISO coarse thread | |
| Thread nominal diameter metric | 5 mm | |
| Thread tolerance class | ISO 2 6H | |
| Type of thread-cutting tool | hand tap | |
| Content | three-piece tap set | |
| Core hole diameter | 4.2 mm | |
| Tool material | HSS | |
| Machining group | P (steel) | |
| Weight | 28 g | |
| Standard | DIN 352 | |
| Type of product | Taps |
| Article number | 56080310 | |
| EAN / GTIN | 4022668803102 | |
| Manufacturer number | 56080310 | |
| L-Number | L60010 7279 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |