Combination threaded bit core hole D.10.3mm M12

Article no.: 56080012
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 56080012
EAN / GTIN 4022668015567
Manufacturer number 56080012
L-Number L60010 8333
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Combination tap for drilling, tapping and countersinking in a single operation
  • only suitable for through holes in easily machinable materials
  • right-hand cutting
  • Standard tolerance ISO2/6H
  • Quality HSSG
  • Coating P0

Feature:

  • Thread pitch: 1.75
  • for threads: M12
  • Diameter (mm): 10.3 mm
  • External hexagon (inch): 1/4″
  • External hexagon drive: 6.3
  • Length mm (L): 66 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart