Hard case H2 ″Sanitary / Heating″, empty 180 x 480 mm x 370mm

Article no.: 56070080
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material aluminium; plastic
Internal dimension depth 180 mm
Internal dimension width 480 mm
Internal dimension height 370 mm
Weight 5 kg
Characteristics impact resistant
Fittings compartments; carrying handle
Volume 32 l
Number of catches 3
Colour grey; red; black
Type of product case
External dimension width 440 mm
External dimension height 220 mm
Closure tension latch

Identification & Classification

Article number 56070080
EAN / GTIN 4022668700807
Manufacturer number 56070080
L-Number L60010 7969
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Interior with pockets and additional tool panel
  • Case shells made from high-impact ABS material
  • Robust aluminium frame with impact edge protection
  • 2 lockable tilt locks and 1 secure code combination lock
  • Hinge cover and safety cover holder
  • Illustration shows assembly example: Order no. 56070080 = empty case without fittings

Feature:

  • Capacity: 32 l
  • Internal length: 180 mm
  • Height mm (inside): 370 mm
  • Width internal: 480 mm
  • Height mm (h): 220 mm
  • Weight kg: 5,000kg
  • Width mm (b): 440 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart