Pocket saw with saw blade for metal, fine 25 TPITPI L.250mm

Article no.: 56060070
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Max. cutting depth 50 mm
Type of product hacksaw frame
Material of handle plastic
Length of blade 250 mm
TPI 25
Serration fine
Saw blade change with tool
Area of application Metal
Weight 1,170 g

Identification & Classification

Article number 56060070
EAN / GTIN 4022668600701
Manufacturer number 56060070
L-Number L60010 7001
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • The practical helper for everyday work in professional quality
  • Also for larger diameters due to 50 mm projection

Feature:

  • Tooth density: 25 TPI
  • Length mm (L): 250 mm
  • Weight: 1170g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart