{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of tip | blunt | |
| Position of tip | straight | |
| Material of point | special steel | |
| Content | single part | |
| Type of product | tweezers | |
| Characteristics | nickel-plated | |
| Material | special tool steel | |
| Surface | nickel-plated | |
| Overall length | 145 mm | |
| Total weight | 26 g |
| Article number | 56036700 | |
| EAN / GTIN | 4022668367000 | |
| Manufacturer number | 56036700 | |
| L-Number | L60010 6919 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |