{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length |
150 mm
|
|
| Writing colour |
blue
|
|
| Writing material |
ink
|
|
| Suitable for material |
ceramic; glass; metal; paper; plastic; stone; wood
|
|
| Characteristics |
permanent; quick-drying; waterproof
|
|
| Weight |
20 g
|
|
| Content |
single part
|
|
| Type of product |
permanent marker
|
| Article number | 56036643 | |
| EAN / GTIN | 4022668008637 | |
| Manufacturer number | 56036643 | |
| L-Number | L60010 6639 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |